{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adjustment range | 135 mm - 245 mm | |
Material | Steel tube | |
Colour | Silver paint finish | |
Type of product | PC holder |
Article number | 933922 | |
Manufacturer number | 933922 |