{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Material thickness | 1 mm | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Height | 962 mm | |
Width | 920 mm | |
Depth | 25 mm | |
suitable for type | 1000 | |
Perforated panel version | single-sided | |
Type of product | Perforated rear panel |
Article number | 938022 1000 | |
Manufacturer number | 938022 1000 |