This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Drawer 180 mm

Article no.: 934194 180
180
  • Drawer/pull-out shelf load capacity: 100
  • Colour selection: Body RAL 7035, fronts RAL 5018, 7016, 5005

Product details

Technical Data

Drawer/pull-out shelf load capacity 100 kg
Colour selection Body RAL 7035, fronts RAL 5018, 7016, 5005
Height 185 mm
Width 590 mm
Depth 620 mm
Drawer front height 180 mm
Drawer usable width 490 mm
Drawer usable depth 520 mm
Type of product Drawer

Identification numbers & Classifications

Article number 934194 180

Description

Version:

Made of sheet metal with smooth-running Delrin rollers. For fitting underneath bench tops.

Colour:

Body RAL 7035 light grey, fronts available in: RAL 5005 signal blue; RAL 5018 turquoise blue; RAL 7016 anthracite grey powder-coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart