{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 248 mm | |
Height above the worktop | 210 mm | |
Width | 1,000 mm | |
Depth | 1,000 mm | |
Punched hole ⌀ in upper edge | 6 mm | |
Number of punched holes in upper edge for insertion of tools such as screwdrivers | 8 | |
Material | Sheet steel | |
Colour | Light grey RAL 7035 powder-coated | |
Type of product | Edging strip |
Article number | 933599 | |
EAN / GTIN | 4045197553775 | |
Manufacturer number | 933599 |