{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Series | Workstation | |
Height | 481 mm | |
Width | 1,420 mm | |
Depth | 25 mm | |
suitable for type | 1500 | |
Material of viewing window | Polycarbonate | |
Weight | 5 kg | |
Type of product | Viewing window |
Article number | 923023 1500 |