This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Support arm bracket 1500 mm

Article no.: 938005 1500
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Length 1,500 mm
Depth 350 mm
Throat 250 mm
maximum load capacity 50 kg
Application range Support columns
Weight 6 kg
Type of product Extension base

Identification numbers & Classifications

Article number 938005 1500

Description

Version:

Sturdy Z sheet metal design. Fitted in pairs, to carry the lighting unit No. 923602; 923603; 923604 and equipment track No. 923240.
Support arm brackets are supplied with a cross brace. Thus cannot be combined with cross brace No. 938004.

Colour:

Light grey RAL 7035 powder-coated.

Note:

Suitable only for support columns size 962 and 1362.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart