{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Plug type, input | GST plug-in system | |
Nominal voltage | 250 V | |
Type of current | AC | |
On/Off switch | no | |
Number of sockets type F | 2 | |
Socket type | F | |
suitable for type | 1000 | |
Type of product | Power module |
Article number | 933941 1000 |