This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Plug connector outlet socket 5

Article no.: 923420 5

Product details

Technical Data

Nominal voltage 400 V
Number of pins 5
Type of product Plug connector

Identification numbers & Classifications

Article number 923420 5
EAN / GTIN 4045197714145

Description

Version:

Further components can be connected using this plug connector outlet sockets.

Note:

Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician!

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart