This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Equipment track with 2 runners 2000 mm

Article no.: 923240 2000
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Workstation
Height 40 mm
Length 2,000 mm
Width 40 mm
Safe working load 40 kg
Application range Support columns
Type of product Equipment track

Identification numbers & Classifications

Article number 923240 2000

Description

Version:

Made of C-section steel. Each end has a rubber-backed internal stop. The runners are mounted on ball bearings and have a flange and a clip to which work equipment, lifting devices and other accessories can be attached.

Suitable for:

Support arm brackets No. 923011; 923012.

Colour:

Light grey RAL 7035 powder-coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart