This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Drawer casing complete with drawers S4B

Article no.: 920100 S4B
  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 100 kg
Drawer runner extension (partial/full extension) 90 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Model S4B
Series Workstation
Height 542 mm
Width 430 mm
Depth 630 mm
Usable height 460 mm
Drawer usable width 320 mm
Drawer usable depth 520 mm
Usable height for drawers 460 mm
Number of drawers 4
Weight 44 kg
Type of product Workbench casing

Identification numbers & Classifications

Article number 920100 S4B

Description

Version:

For drawer runner mountings at 20 mm intervals. Can be locked centrally with cylinder lock. The anti-tip lock means that only 1 drawer can ever be open at a time. The casing cannot tip over.

Application:

Drawer casing for individual equipment of the workstation No. 920001920023.

Fitted with:

Drawer front height: 60; 80; 100; 100; 120 mm

Colour:

Body RAL 7035 light grey, drawers RAL 5005 signal blue, powder−coated.

Note:

300 mm drawer suitable for suspension files.
Unsuitable for installation under electrically height-adjustable workbenches No. 920051 and 920055.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Model Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart