{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power consumption | 24 W | |
Power supply | Mains-powered | |
Bulb | LED | |
Lamp replaceable | no | |
Light colour | neutral white | |
Colour temperature | 4,000 K | |
Dimmable lighting | stepless | |
Lamp body length | 398 mm | |
Lamp body width | 136 mm | |
Lamp body height | 33 mm | |
Type of fastening | Table clamp | |
Radius of movement of 3D jointed arm | 180 degrees | |
Connection cable length | 3 m | |
Type of product | Desk lamp / workstation lamp |
Article number | 923752 31 | |
EAN / GTIN | 2050002005518 |