{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Drawer usable width × usable depth in G | 36×36 U | |
Height | 50 mm | |
Width | 717 mm | |
Depth | 695 mm | |
Width in units | 36 E | |
Depth in units | 36 E | |
Removable rear fascia | no | |
Removable front fascia | no | |
Base recess compared to the body, in mm | 30 mm | |
Type of product | Fitted base |
Article number | 943040 | |
EAN / GTIN | 4045197175274 | |
Manufacturer number | 943040 |