This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Door for the cabinet frame, 27 U, Working height: 450mm

Article no.: 942933 450

Select article variation and quantity

Working height (mm) Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Usable height 450 mm
suitable for housing width 27 U
Application range Tool cabinet
Door stop hinged on the right
Type of product Door

Identification numbers & Classifications

Article number 942933 450
EAN / GTIN 4045197676184
Manufacturer number 942933 450

Description

Version:

Cupboard of sheet metal with cylinder lock, hinges on the right.

Suitable for:

Tool cabinet frame No. 942906.

Colour:

Signal blue RAL 5005 powder−coated.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart