Divider 100 mm

Article no.: 935330 100
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Partition height 100 mm
Type of product Storage shelf divider

Identification numbers & Classifications

Article number 935330 100
EAN / GTIN 4062406108274

Description

Suitable for:

Slotted storage shelves No. 935111; 935121.

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart