This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Filing cabinet

Article no.: 998549
  • Height adjustment interval: 32

Description

Version:

Swing-door cabinet of wood with 4 metal shelves 25 mm thick, adjustable at 32 mm internals, total height 5 box files. Cabinet with sturdy finished rear panel. Supplied with curved door handles. Steel base 30 mm high including levelling screws. Cylinder lock with 2 keys.

Colour:

of wood, with metal grey melamine coating. Base metallic grey powder-coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart