{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment interval | 32 mm | |
Height | 1,931 mm | |
Width | 800 mm | |
Depth | 450 mm | |
Usable height | 1,851 mm | |
Number of shelves | 4 | |
Version | Filing cabinet | |
Weight | 113 kg | |
Type of product | Office cabinet |
Article number | 998549 800 | |
EAN / GTIN | 2050001939845 | |
Manufacturer number | 998549 800 |