Corner connection rack with 1 corner column, Depth 500 mm, Height: 800mm

Article no.: 990246 800
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Shelf thickness: 38
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 120 kg
Shelf thickness 38 mm
Height adjustment interval 40 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Rack height 800 mm
Shelf width 975 mm
Storage shelf depth 975 mm
Storage shelf front edge (dimension A) 636 mm
Storage shelf depth (dimension B) 972 mm
Number of shelves 2
suitable for connection to racking depth 500 mm
maximum bay load 900 kg
Application range Storage shelf
The rack requires connecting racks for assembly yes
Unique corner solution no
Customer assembly yes
Type of product Corner connecting racks

Identification numbers & Classifications

Article number 990246 800
EAN / GTIN 4062406114169
Manufacturer number 990246 800

Description

Version:

Sturdy corner column made of rectangular columns (50×25×1.25 mm) with slots at intervals of 40 mm for mounting cross beams / shelves. Column frame with plastic end caps. No tools required for assembly. The high lateral stability eliminates the need for diagonal braces. Storage shelves made from galvanised sheet metal.

Supplied with:

Corner column, corner shelf (see the respective size for the quantity).
1 pc. corner column, 2 pcs. corner storage shelves.

Colour:

Column frames RAL 7016 anthracite powder-coated. Pairs of cross beams are always RAL 7016 anthracite grey.

Note:

A corner connection can only be used in combination with 2 basic racks No. 990201 or No. 990211.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart