{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 90 mm | |
Length | 2,500 mm | |
Thickness | 12 mm | |
Material | Plywood | |
Surface | painted | |
Type of product | Edging strip |
Article number | 933590 2500 | |
EAN / GTIN | 4045197279965 |