{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 90 mm | |
Length | 1,200 mm | |
Thickness | 12 mm | |
Material | Plywood | |
Surface | painted | |
Type of product | Edging strip |
Article number | 933590 1200 | |
EAN / GTIN | 4045197279903 |