Components for mobile drawer cabinets Direction of pushing from the side wall, Type: G

Article no.: 942948 G
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type G
Type of product Handle

Identification numbers & Classifications

Article number 942948 G
EAN / GTIN 4045197439277
Manufacturer number 942948 G

Description

Version:

Pushing handle consisting of two gripping arms for fitting on the left and right corners at the end of the tool cabinet shell.

Suitable for:

Push handle suitable for all tool cabinets in product group 94 (up to 08/2019).

Note:

  • Drawers in mobile tool cabinets must be fitted with individual drawer locking. This locks the drawer automatically on closing, so that it cannot open during transport. Individual drawer locking for drawers in product group 94 (up to 08/2019) can be found under No. 949605 in the spare parts list.
  • When checking that the load capacity of the wheels (600 kg) is not exceeded, please make allowance for the tare weight of the cabinet itself.
  • Please note the desired direction of movement of the wheels.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart