This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Range of slotted strips and dividers for usable drawer space, 20×16G, suitable for drawer front height: 75mm

Article no.: 914978 75

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for drawer front height 75 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 914978 75
EAN / GTIN 4045197893604
Manufacturer number 914978 75

Description

Version:

Slotted partitions and dividers made of plastic for subdividing the drawers of the roller cabinets and mobile workbenches. Slotted partitions are clamped into the slots in the drawer body, dividers are inserted into the slotted partitions.

Suitable for:

Drawers of roller cabinets No. 914520, 914524, 914540, 914550.
Drawers of mobile workbenches No. 914560, 914564, 914568, 914580, 914582.

Fitted with:

1 × edge strips (2 pieces); 4 × slotted dividers; 20 × dividers No. 914992
Direct purchase

Sign in to your Account

To shopping cart