This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Socket set 1/4, Number of tools: 46

Article no.: 915220 46

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 20×8
  • Square drive: 1/4
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 20×8
Square drive 1/4 inch
suitable for workstations and storage equipment Roller cabinet
Width 500 mm
Depth 200 mm
Width in G 20_G
Depth in G 8_G
Number of tools 46
Version with socket
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 915220 46

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays.The closed-pore foam is oil-resistant and does not absorb liquids of any sort.Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

GARANT extension No. 632430 size 50; 150: 1 pc. each
GARANT screwdriver bit for Phillips No. 631625 size 1; 2; 3; 4: 1 pc. each
GARANT socket for Torx® No. 631515 size E4; E5; E6; E7; E8; E10: 1 pc. each
GARANT screwdriver bit for Torx®, long No. 631780 size TX8; TX9; TX10; TX15; TX20; TX25; TX30; TX40: 1 pc. each
GARANT spinner handle No. 632830: 1 pc.
GARANT universal joint No. 633530: 1 pc.
GARANT T-handle No. 633030: 1 pc.
Rigid foam inlay, empty No. 915500 size 915220: 1 pc.
GARANT hexagon screwdriver bit No. 631730 size 2.5; 3; 4; 5; 6: 1 pc. each
GARANT reversible ratchet No. 632025: 1 pc.
GARANT hexagon socket No. 631225 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14: 1 pc. each
GARANT screwdriver bit No. 631615 size 3.5; 4; 5.5; 8: 1 pc. each

Suitable products

Direct purchase

Sign in to your Account

To shopping cart