This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/2 inch, Number of tools: 30

Article no.: 915260 30

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 20×8
  • Square drive: 1/2
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 20×8
Square drive 1/2 inch
suitable for workstations and storage equipment Roller cabinet
Width 500 mm
Depth 200 mm
Width in G 20_G
Depth in G 8_G
Number of tools 30
Version with socket
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 915260 30
Manufacturer number 915260 30

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays.The closed-pore foam is oil-resistant and does not absorb liquids of any sort.Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

HOLEX hexagon screwdriver bit No. 643220 size 4; 5; 6; 8; 10; 12; 14: 1 pc. each
Rigid foam inlay, empty No. 915500 size 915260: 1 pc.
HOLEX extension No. 641020 size 75; 130; 255: 1 pc. each
HOLEX T-handle No. 641320: 1 pc.
HOLEX bi-hexagon socket No. 642120 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32: 1 pc. each
HOLEX universal joint No. 641620: 1 pc.
HOLEX reversible ratchet No. 640220: 1 pc.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart