This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Small parts storage bin, Height 25 mm, Width×depth in G / type: 4X4/4

Article no.: 914970 4X4/4

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 100 mm
Depth 100 mm
Width in G 4
Depth in G 4
Number of compartments in box 4
Colour anthracite
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 914970 4X4/4
Manufacturer number 914970 4X4/4

Description

Version:

Small parts storage bin, made of plastic.
With two fixed dividers, for 4 compartments in the box.

Application:

You can fill a complete drawer of the roller cabinet with:
  • 20 pieces of size 4×4 G or
  • 24 pieces of size 2×3 G, and pieces of size 4×4 G or
  • 18 pieces of size 3×3 G and 5 pieces of 4×4 G and 4 pieces of 2×3 G.
Direct purchase

Sign in to your Account

To shopping cart