This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Non-slip mat set 5-piece for roller cabinets

Article no.: 916491

Description

Version:

Mat with structured surface of PES/glass fibre fabric, coated on both sides with non-slip PVC foam. Very good non-slip and tear resistance characteristics. Anthracite colour.

Application:

For insertion in drawers / pull−out trays of roller cabinets. As protection against slipping and for protective storage of tools.

Standard:

DIN EN 597-1 / 6.4 (flame resistance test); VDI 2700:2009 / sheet 15 / point 11.3 (deformation and impression behaviour).
REACH specifications are satisfied; mats contain no SVHC materials with a proportion by mass > 0.1 %, conform to RoHS.

Note:

No adhesive/non-slip effect when wet.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart