{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Cut to size | |
Width | 498 mm | |
Depth | 293 mm | |
Thickness | 2 – 3 mm | |
Surface | open | |
Type of product | Anti-slip mat |
Article number | 916491 1 | |
EAN / GTIN | 2050001854438 | |
Manufacturer number | 916491 1 |