This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Marking out and sawing, Number of tools: 8

Article no.: 915385 8

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 20×8
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 20×8
suitable for workstations and storage equipment Roller cabinet
Width 500 mm
Depth 200 mm
Width in G 20_G
Depth in G 8_G
Number of tools 8
Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 915385 8
EAN / GTIN 2050001919908
Manufacturer number 915385 8

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays.The closed-pore foam is oil-resistant and does not absorb liquids of any sort.Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 915500 size 915385: 1 pc.
GARANT steel tape measure No. 461992 size 3: 1 pc.
Pocket spirit level No. 467480 size 70: 1 pc.
GARANT caliper No. 410100 size 150: 1 pc.
Carbide scriber No. 458760: 1 pc.
GARANT hacksaw frame No. 580400: 1 pc.
Permanent marker No. 085130 size R: 1 pc.
GARANT hacksaw blade No. 582500: 1 pc.
HOLEX precision steel rule No. 461600 size 300: 1 pc.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart