This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Label holder set, orange 10-piece, Label width unit G: 2

Article no.: 914963 2

Select article variation and quantity

Label width unit G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 14 mm
Width 35 mm
Type of product Label holder

Identification numbers & Classifications

Article number 914963 2
Manufacturer number 914963 2

Description

Version:

Label holder for mounting on the small parts storage bin. Labelling directly with water-soluble pin or with Avery Zweckform L7656-25 (for size 2) and Avery Zweckform L7658-25 (for size 3) labels. Labels not included.

Suitable for:

No. 914970 size 4×4/2; 4×4/4; No. 914971 size 4×4/2; 4×4/4.
Direct purchase

Sign in to your Account

To shopping cart