This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Hexagon key L-wrenches / short screwdrivers, Number of tools: 14

Article no.: 915140 14

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×8
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×8
suitable for workstations and storage equipment Roller cabinet
Width 250 mm
Depth 200 mm
Width in G 10_G
Depth in G 8_G
Number of tools 14
Version with screwdriver
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 915140 14
EAN / GTIN 4045197875570
Manufacturer number 915140 14

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays.The closed-pore foam is oil-resistant and does not absorb liquids of any sort.Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Foam inlays of size 10 G × 8 G suit shadowboards No. 923210 size 250 (2 foam inlays per shadowboard).

Supplied with:

HOLEX short screwdriver set No. 664201 size 4; 5.5; 6.5: 1 pc. each
Rigid foam inlay, empty No. 915500 size 915140: 1 pc.
HOLEX stub screwdriver for Phillips No. 668471 size 1; 2: 1 pc. each
HOLEX hexagon key L-wrench set, No. 627225 size 9: 1 pc.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart