{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 10×8 | |
suitable for workstations and storage equipment | Roller cabinet | |
Width | 250 mm | |
Depth | 200 mm | |
Width in G | 10_G | |
Depth in G | 8_G | |
Number of tools | 22 | |
Version | with screwdriver | |
Type of product | Rigid foam inlay |
Article number | 915120 22 | |
EAN / GTIN | 4045197873224 | |
Manufacturer number | 915120 22 |