This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Plywood cover top 750 mm

Article no.: 957095 750

Product details

Technical Data

Width 750 mm
Depth 550 mm
Thickness 22 mm
Material of cover plate Plywood
Type of product Cover plate

Identification numbers & Classifications

Article number 957095 750

Description

Version:

Made of 22 mm thick plywood, for modular cabinets No. 956000 − 956660.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    suitable for cabinet width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart