This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

HygienePoint, Type: S

Article no.: 955333 S

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type S
Height 1,372 mm
Width 300 mm
Depth 380 mm
Weight 17 kg
Type of product Perforated panel stand

Identification numbers & Classifications

Article number 955333 S
Manufacturer number 955333 S

Description

Version:

HygienePoint upright support columns of folded sheet metal, with perforated panel □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and brackets. Sturdy base plate in anthracite permits easy set up and movement.

Supplied with:

1 × roll holder No. 955570 size 260×60; 1 × drip tray; 1 × rubbish bag holder No. 955577 size 25.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart