Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 957359 1000/L

      Large-capacity cabinet with pull-out frames and viewing window swing doors 1000/L

      Brand: GARANT
      Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
      Door opening angle 225
      Cylinder lock modular barrel
      Cabinet housing internal load capacity 1000
      Hoffmann perforated panel grid interval 9×9
      Safety certificate GS TÜV Süd
      Material thickness 0.9
      Drawer runner extension Anti-tilt lock
      Vertical pull-out frame load capacity 80
      Special price valid up to Jul 31, 2020

      Large-capacity cabinet with pull-out frames and viewing window swing...

      Subsequent delivery
      Unit price
      $ 2,990.41
      plus VAT at the current rate Prices plus delivery costs
      1000/L

      Description

      Version:

      Version as described under No. 957356 / 7357 size 1000/L but with 3 pull-out frames. Outstandingly suitable for space-saving storage of lifting tackle and slings.

      Supplied with:

      3 pcs. Pull-out perforated panels; 3 pcs. Storage trays for slings No. 957402 size 2; 4 pcs. Universal holders 45° No. 963028 size 75; 4 pcs. Universal holders 90° No. 963031 size 100×100.

      Colour:

      Standard paint finish: body RAL 7035 light grey, doors RAL 5005 signal blue powder-coated.

      Accessories and spare parts