{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Height | 85 mm | |
Width | 590 mm | |
Depth | 130 mm | |
Type of product | Storage tray |
Article number | 957402 2 | |
EAN / GTIN | 4045197804099 |