{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Type | S | |
Height | 1,240 mm | |
Footprint width | 750 mm | |
Footprint depth | 550 mm | |
Laptop compartment inner height | 85 mm | |
Laptop compartment inner width | 560 mm | |
Laptop compartment inner depth | 275 mm | |
Shelf usable width | 570 mm | |
Shelf usable depth | 300 mm | |
Storage shelf rear width | 545 mm | |
Storage shelf rear depth | 200 mm | |
Number of castors with parking brake | 2 | |
Number of castors without parking brake | 2 | |
Castor ⌀ | 125 mm | |
Number of shelves/laptop shelf | 2 | |
Material of storage shelf | Bamboo | |
Weight | 21.5 kg | |
Type of product | Computer desk |
Article number | 951011 S |