KF 708 fibre disc fused aluminium oxide (A) 16

Article no.: 566600 16
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 2.02 / Piece
  • from 50 Piece
    US $ 1.70 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
408 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Steel
  • maximum circumferential speed: 80

Product details

Technical Data

Series KF708
Grinding media Fused aluminium oxide (A)
Grinding medium code A
Grit 16
Grinding media backing Vulcanised fibre
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 180 mm
Adapter Roloc™ quick-change system
Bore ⌀ 22.23 mm
Manufacturer's designation VSM KF 708
suitable for quick-change system Roloc™
optimised for material Steel
maximum circumferential speed 80 m/s
maximum speed 8,488 rpm
Type of product Fibre disc

Identification numbers & Classifications

Article number 566600 16
EAN / GTIN 4018875993743
Manufacturer number 727866

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
VSM KF 708 high-quality universal fibre disc for grinding metals,
plastic, wood etc. Grit type: Fused aluminium oxide (A).

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 566670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grit Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart