{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GKM 18V-50 | |
Power supply | Mains operated | |
Type of rechargeable battery | Lithium-ion | |
Number of rechargeable batteries contained | 2 | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
Version | Metal cutting circular saw | |
maximum speed | 4,250 rpm | |
Saw blade ⌀ | 136 mm | |
Saw blade bore ⌀ | 20 mm | |
maximum cutting depth 90° | 50 mm | |
Weight | 2.2 kg | |
Type of product | Saw |
Article number | 078183 GKM18V50 | |
EAN / GTIN | 4059952548371 | |
Manufacturer number | 06016B8002 |