This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

High performance broaching press

Article no.: 086700

Description

Version:

Particularly sturdy, rigidly welded steel body with cast gear head, large base, and 5-spoked handwheel. Base with mounting holes for attachment to stand (workbench etc.), large throat, long stroke. Square slide ram with adjustable play-free guide. Rack gear slide ram is hardened and polished; long slide ram guides ensure precise operation. Leverage gives high pressure capability for little applied force. Rotating table with four different recesses for the support of different workpieces.

Application:

For broaching work with push broaching tools, but also for pressing in and out sleeves, ball bearings, arbors etc. and for pressing in sub-assemblies.

Colour:

Light grey RAL 7035.

Note:

  • Depth stop with fine adjustment available on request as an optional accessory.
  • For suitable push broaches see No. 290400 in Vol. 1.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart