{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | T5 | |
maximum pressure delivery | 50 kN | |
Square slide bar | 55×55 mm | |
Throat | 300 mm | |
Mounting hole in the slide ram | 20 H 7 mm | |
maximum slide ram stroke | 550 mm | |
Press body height (without handwheel) | 1,100 mm | |
Overall height with slide ram fully raised | 1,650 mm | |
Support table ⌀ | 235 mm | |
Table width | 350 mm | |
Table depth | 250 mm | |
Footprint width | 350 mm | |
Footprint depth | 550 mm | |
Weight | 195 kg | |
Type of product | Broaching press |
Article number | 086700 T5 | |
EAN / GTIN | 2050001940384 | |
Manufacturer number | 086700 T5 |