{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | WS9-125 | |
Power consumption | 900 W | |
maximum vibration to EN | 5.8 m/s2 | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 32 mm | |
Weight | 2 kg | |
Special features | M14 | |
Type of product | Angle grinder |
Article number | 077121 WS9-125 | |
EAN / GTIN | 4002395130719 |