This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Compact angle grinder WS12-125XE

Article no.: 077121 WS12-125XE

Product details

Technical Data

Manufacturer's designation WS12-125XE
Power consumption 1,200 W
maximum vibration to EN 6.4 m/s2
maximum disc ⌀ 125 mm
maximum cutting depth 32 mm
Weight 2.4 kg
Special features M14 FIXTEC
Type of product Angle grinder

Identification numbers & Classifications

Article number 077121 WS12-125XE

Description

Version:

AEG − Compact angle grinder ⌀ 125 mm. Powerful and ergonomic angle grinder in compact slim design.
  • Safety spindle lock.
  • Power cable 4 m.
  • Dustproof bearings and switch.
  • Grinding head can be rotated in steps of 90° for left-hand and right-handed use.
  • Restart inhibit.
1200 W one-handed angle grinder for disc ⌀ 125 mm, constant-speed electronics with no-load speed limitation and overload protection. FIXTEC clamping nut.

Supplied with:

Handle, safety guard, clamping nut.

Note:

All compact angle grinders with lockable switch have no dead man’s switch.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart