{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GWS 26-230 LVI | |
Power supply | Mains operated | |
Power consumption | 2,600 W | |
maximum vibration to EN | 6 m/s2 | |
maximum disc ⌀ | 230 mm | |
maximum cutting depth | 69 mm | |
Weight | 5.6 kg | |
Soft start | yes | |
Restart block | yes | |
Kick-back stop | yes | |
Special features | Constant-speed electronics, PROtection switch | |
Type of product | Angle grinder |
Article number | 077153 26-230LVI | |
Manufacturer number | 0601895H04 |