This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Angle grinder GWS 24-230JVX

Article no.: 077153 24-230JVX

Product details

Technical Data

Manufacturer's designation GWS 24-230 JVX
Power supply Mains operated
Power consumption 2,400 W
maximum vibration to EN 6.5 m/s2
maximum disc ⌀ 230 mm
maximum cutting depth 69 mm
Weight 6.5 kg
Soft start yes
Restart block yes
Kick-back stop yes
Special features Constant-speed electronics, run-out brake
Type of product Angle grinder

Identification numbers & Classifications

Article number 077153 24-230JVX
Manufacturer number 0601864U04

Description

Version:

Powerful 230 mm angle grinder:
  • Powerful motor with constant-speed electronics, smooth start-up and inrush current limitation.
  • High protection of the user by vibration control on the main and auxiliary handles, kick-back stop and restart inhibit.
  • Adjustable grasp handle for optimum grinding and cutting.
  • SDS quick-clamping nut and spindle lock.
2400 W motor and additional run-out brake.

Supplied with:

Supplied with protective hood, additional handle.
With SDS quick-clamping nut.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart