This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety helmet EuroGuard, Colour: YELLOW

Article no.: 097800 YELLOW

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour yellow
Size 53 cm - 61 cm
Material of helmet shell HDPE
Weight 340 g
Standard DIN EN 397
Width adjustment Drejelukning
Resistance to cold Down to -20 °C °C
Type of product Safety helmet

Identification numbers & Classifications

Article number 097800 YELLOW
EAN / GTIN 4017765057473
Manufacturer number 2602002460

Description

Version:

Light-weight safety helmet of High-Density Polyethylene with increased lateral stiffness thanks to double wall internal profile. Ideally suited to working outdoors and at low temperatures down to -20°C. The large front face provides an area 5 x 5 cm for printing graphics. With adjustable lateral ventilation.
  • 4-point strap attachment, height adjustable
  • 30 mm Euro slot mounting
  • Ecological leather sweatband
  • Straight shape with rain channel
  • With rotary catch

Application:

Building trade, multi-storey buildings and underground construction.

Standard:

DIN EN 397

Suitable for:

Ear defenders No. 097753; 097756.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart