Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 135732

      Master Tap machine taps HSS-E-PM Form C TiAlN

      Brand: GARANT
      Cutting direction right-hand
      Type of threading tool Machine tap for dynamic machining
      Helix angle 45
      Flank angle 60
      Taper lead form C
      Thread standard DIN 13
      Application for type of drilling up to 2.5×D for blind holes
      No price available

      Master Tap machine taps HSS-E-PM Form C TiAlN

      In stock

      Description

      Version:

      High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials.
      The 45° helix angle of the flutes facilitated chip formation especially in ductile austenitic CrNi steels.
      • HSS-E-PM tool material for a high degree of wear resistance
      • The latest generation of TiALN multi-layer coating
      • Parameterised flute geometry for optimum chip formation and torsional stiffness

      Technical Data

      Application for type of drilling
      up to 2.5×D for blind holes 
      Cutting direction
      right-hand 
      Coating
      TiAlN 
      Taper lead form
      Helix angle
      45 degrees
      Skaft
      Plain shank with h9 
      Flank angle
      60 degrees
      Thread standard
      DIN 13 
      Colour ring
      blue 
      Type of threading tool
      Machine tap for dynamic machining 
      Through-coolant
      no 
      Series
      Master Tap 

      Application Table

      Aluminium (short chipping)
      N
      28
      Steel < 750 N/mm²
      P
      23
      Steel < 900 N/mm²
      P
      23
      Steel < 1100 N/mm²
      P
      12
      INOX < 900 N/mm²
      M
      11
      INOX > 900 N/mm²
      M
      9
      Oil
       
      wet maximum