KUB Pentron® indexable drill Plain shank, 2×D, ⌀ Dc: 14mm

Article no.: 236614 14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

⌀ Dc (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 2×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Pentron®
Nominal ⌀ D 14
Drill depth for indexable insert drill up to 2×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 28 mm
Overhang LA 41 mm
Shank ⌀ Ds 20 mm
Shank length Ls 50 mm
ISO code indexable insert SOGX 040204 10-...
Pack of insert screws 239652 5IP1 (0.38 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236614 14
EAN / GTIN 4047109278172
Manufacturer number U42 01400

Description

Version:

Bore tolerance: ⌀D − 0.1 / + 0.2
  • Very high performance and long tool life thanks to optimised base body strength and special surface treatment.
  • Best dimensional accuracy under very difficult drilling conditions.
  • Stock costs reduced because internal and external inserts are identical.
  • Offset-axis drilling is possible up to Vmax = 0.25 mm. Maximum ⌀ = D + 0.5 mm achievable by offsetting.

Application:

  • Under extreme machining conditions.

With indexable inserts No. 236605236610.

Supplied with:

Clamp screws (without indexable inserts).

Note:

Version 2×D and 3×D with ABS® also available on request in imperial sizes.
Version with PSC shank available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KUB Pentron® indexable drill Plain shank, 2×D, ⌀ D<sub>c</sub>: 14mm

KUB Pentron® indexable drill Plain shank, 2×D, ⌀ Dc: 14mm

on request
Available in 1-2 weeks
0 pieces in stock
US $ 434.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 370.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 388.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 305.28
plus VAT at the current rate Prices plus delivery costs
Drill depth for indexable insert drill up to 2×D 2×D 2×D 2×D
Nominal ⌀ D 14 14 14 14
Shank ⌀ Ds 20 mm 20 mm 20 mm 20 mm
Pack of insert screws 239652 5IP1 (0.38 Nm) 239700 6IP (0.6 Nm) 239700 5IP (0.38 Nm) 232980 1 (TX6;0.4Nm)
Machining strategy HPC MTC HPC HPC
Reach L1 28 mm 28 mm 28 mm 31 mm
Overhang LA 41 mm 52 mm 41 mm 46 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart