Voltage tester, Type: 750-1

Article no.: 473210 750-1
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 79.96 /pcs.
  • US $ 231.09 /pcs.
on request
In stock
16 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 64

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Display range AC 12 V - 690 V
Display range DC 12 V - 690 V
IP Index of Protection IP 64
Three phase sequence testing 100 – 690 V
Continuity testing acoustic / LED up to 500 kΩ
Overvoltage category CAT III 1000 V; CAT IV 600 V
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081551 LR3
Type of product Voltage tester

Identification numbers & Classifications

Article number 473210 750-1
EAN / GTIN 4029547013898
Manufacturer number 0590 7501

Description

Version:

Sturdy plastic casing and ergonomic handle shape with non-slip ring for safe working with no risk of slipping. Clear 360° display with fibre optic cable.

Function:

IP64: Protected against splashed water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For professional multi-stage voltage, continuity, and polarity testing. Suitable for working on electrical systems, industrial systems, maintenance, servicing (troubleshooting),

Standard:

DIN EN 61243-3 and CAT III

Supplied with:

Batteries No. 081561 size LR3, test prod protection and measurement prod extensions.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart