{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum weighing range | 0 g - 60 g | |
Scale divisions | 0.01 g | |
Width | 85 mm | |
Depth | 130 mm | |
Height | 25 mm | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Net weight | 0.18 kg | |
Type of product | Compact balance |
Article number | 479440 60 | |
EAN / GTIN | 4045761027381 | |
Manufacturer number | CM 60-2N |