{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±3 µm | |
Standard | Works standard | |
Material | Carbon steel | |
Roll length | 5 m | |
Roll width | 6 mm | |
Thickness | 0.05 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478515 0,05 | |
EAN / GTIN | 2050001054708 | |
Manufacturer number | 207 |
This article |
Recommendations |
||
---|---|---|---|
Feeler gauge shim roll 6 mm×5 m, Carbon steel, Thickness: 0,05mm
on request
In stock
50 pieces in stock
|
on request
In stock
863 pieces in stock
|
on request
In stock
60 pieces in stock
|
|
Thickness | 0.05 mm | 0.05 mm | 0.05 mm |
Error limit | ±3 µm | ±3 µm | ±3 µm |
Standard | Works standard | Works standard | Works standard |
Roll width | 6 mm | 12.7 mm | 12.7 mm |
Roll length | 5 m | 5 m | 10 m |
Material | Carbon steel | Carbon steel | Carbon steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip | Feeler gauge shim strip |