Flat straight edge, Accuracy class 0, Length: 500mm

Article no.: 460300 500
(273.50 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 54.24 /pcs.
  • US $ 32.72 /pcs.
on request
In stock
47 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: DIN 874

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 874
Accuracy 0
Flatness tolerance of the checking faces 0.007 mm
Shape A
Shape description rectangular cross section
Material Special steel
Length 500 mm
Cross-section width ±0.2 mm 49.3 mm
Cross-section height ±0.2 mm 9.5 mm
Type of product Flat straight edge

Identification numbers & Classifications

Article number 460300 500
EAN / GTIN 4045197206633
Manufacturer number 460300 500

Description

Version:

The straight edges are made of special steel, ground all round.
With rectangular cross-section.

Application:

For high-precision fine inspection work.

Note:

Stainless version available ex works.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart